Spaðaró 10mm

intelisale.product.documents
Vörunúmer: 0862 111 012
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður

Material

Die-cast zinc

Length (L)

45 mm

Width (B)

25 mm

Diameter of hole (RL)

12 mm

Connection thread (G)

M10

Sustainability

Resources, Pollutants / Emissions

Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*

Material

Die-cast zinc

Length (L)

45 mm

Width (B)

25 mm

Diameter of hole (RL)

12 mm

Connection thread (G)

M10

Sustainability

Resources, Pollutants / Emissions

Hleð myndum