|
Colour
|
White |
|
Container
|
Bucket |
|
Chemical basis
|
Polyvinyl acetate dispersion |
|
Min./max. processing temperature
|
18 to 20 °C |
|
Weight of content
|
12 kg |
|
EN standard
|
204 |
|
Density
|
1.1 g/cm³ |
|
pH value
|
5 |
|
Min. proportion of solids
|
45 % |
|
Min. film forming temperature
|
5 °C |
|
Min./max. open time /conditions
|
10-14 min / at 20°C and 150 g/m² |
|
Max. temperature resistance of the hardened material
|
80 °C |
|
Min. room temperature, material temperature and glue temperature
|
18 °C |
|
Min./max. wood moisture
|
8-12 % |
|
Min./max. application quantity in assembly bonding
|
120-160 g/m² |
|
Min./max. application quantity in surface bonding
|
100-300 g/m² |
|
Stress group
|
D2 |
|
Min. application quantity in assembly bonding
|
120 g/m² |
|
Max. application quantity in assembly bonding
|
160 g/m² |