|
Contents
|
1.5 ml |
|
Colour
|
Transparent (hardened) |
|
Chemical basis
|
Urethane acrylate |
|
Min. tensile strength
|
25 N/mm² |
|
Conditions for tensile strength
|
in accordance with DIN 53504 |
|
Min. combined tension and shear resistance
|
14 N/mm² |
|
Min./max. processing temperature
|
5 to 40 °C |
|
Min./max. temperature resistance
|
-55 to 120 °C |
|
Min. flashing point
|
100 °C |
|
Product weight (per item)
|
1.54 g |
|
Shelf life from production
|
12 Month |
|
Smell/fragrance
|
Characteristic |
|
Density
|
1.08 g/cm³ |
|
Solvent-free
|
Yes |
|
Conditions for final strength
|
at 23°C and 55% relative humidity |
|
Min. initial strength
|
15 min |
|
Conditions for combined tension and shear resistance
|
in accordance with EN 1465 |
|
Min. final strength
|
12 h |