|
Colour
|
Transparent/slightly cloudy (hardened) |
|
Container
|
Bottle |
|
Chemical basis
|
Polyurethane |
|
Min./max. processing temperature
|
10 to 20 °C |
|
Weight of content
|
500 g |
|
Shelf life from production
|
12 Month |
|
Conditions to maintain shelf life from production
|
cool and dry storage area |
|
Density
|
1.12 g/cm³ |
|
Viscosity
|
3000 mPas |
|
Viscosity conditions
|
Brookfield |
|
Conditions for open time
|
at 20°C and 150 g/m² |
|
Min. proportion of solids
|
98 % |
|
Min. film forming temperature
|
5 °C |
|
Min./max. wood moisture
|
8-14 % |
|
Min./max. temperature resistance of the hardened material
|
-30 to 100 °C |
|
Min. press-setting time of glue
|
60 min |
|
Stress group
|
D4 |
|
Max. application quantity in surface bonding
|
220 g/m² |
|
Min. pressing pressure
|
0.1 N/mm² |
|
Conditions for press-setting time of glue
|
at 20°C |
|
Max. pressing pressure
|
0.6 N/mm² |