| Container | Cartridge |
| Chemical basis | Epoxy resin |
| Colour | Black |
| Density | 1.1 g/cm³ |
| Smell/fragrance | Characteristic |
| Min. tensile strength | 30 N/mm² |
| Operating pressure | 6.3 bar |
| Min. combined tension and shear resistance | 28 N/mm² |
| Conditions for combined tension and shear resistance | after four hours, 23°C, EN 1465 |
| Shore D hardness | 80 |
| Conditions for Shore hardness | in accordance with DIN 53505 |
| Working life | 60 min |
| Conditions for working life | at 23°C |
| Curing time | 4 h |
| Min./max. temperature resistance | -30 to 120 °C |
| Min./max. processing temperature | 15 to 25 °C |
| Max. short-term temperature resistance | 190 °C |
| Max. final strength | 24 h |
| Conditions for final strength | at 23°C |
| Resistance against | Petrol. Diesel. Cooling liquid. Engine and gear oils |
| VOC-free | Yes |
| Silicone-free | Yes |
| Shelf life from production | 24 Month |
| Additional articles | Acetone cleaner, art. 0893460; Quattro rust stop, art. 08932141; pneumatic axial grinder, art. 07032310; Flexi-Disc, art. 0578705 …; nylon fleece disc, art. 067322 50/75; mini fleece disc, art. 0673205.../207...; locking pliers, art. 071409... |
| Contents | 195 ml |