Engar vörur í körfu
Skráðu þig inn fyrir verð
Thread type x nominal diameter (d1)
M10
Length (l1)
20 mm
Thread length (metric thread) (l2)
14 mm
Thread length 2 (metric thread) (l3)
12 mm
Standards
DIN 939
Material
Steel
Property class
5.8
Surface
Plain
RoHS-compliant
Yes
Head type
Without head
Drive type
Without drive
Thread type
Metric thread
Pitch
1.5 mm
Thread form
Standard metric thread
Shank diameter
10 mm
Product class
A