Engar vörur í körfu
Skráðu þig inn fyrir verð
Material
Steel
Surface
Zinc plated
Outlet thread (d1)
M8
Nominal diameter (d2)
6.3 mm
Screw-thread length with drill tip (l1)
20 mm
Thread length (metric thread) (l2)
10 mm
Flange diameter (dc)
16 mm
External drive (s1)
WS13
Drill tip length (lp)
8 mm
Min./max. material thickness
1.75-6 mm