Engar vörur í körfu
Skráðu þig inn fyrir verð
Thread type x nominal diameter (d1)
M5
Length (l1)
16 mm
Head diameter (dk)
9.2 mm
Head height (k1)
2.5 mm
Standards
DIN 966
Material
Stainless steel A4
Property class
50
Surface
Plain
RoHS-compliant
Yes
Head type
Raised countersunk head
Drive type
Crosshead
Internal drive
H2
Thread type
Metric thread
Pitch
0.8 mm
Thread form
Standard metric thread
Product class
A