Læsiskinna M20 30x21x1,9mm

intelisale.product.documents
Vörunúmer: 0493 902 0
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður

Suitable for screw thread

M20

Internal diameter (d1)

21 mm

Outer diameter (d2)

30 mm

Height (h1)

2.8 mm

Thickness (s1)

1.9 mm

Material

Spring steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

VS

Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*

Suitable for screw thread

M20

Internal diameter (d1)

21 mm

Outer diameter (d2)

30 mm

Height (h1)

2.8 mm

Thickness (s1)

1.9 mm

Material

Spring steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

VS

Hleð myndum