Læsiskinna M12 18x13x1,4mm

intelisale.product.documents
Vörunúmer: 0493 901 2
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður

Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Outer diameter (d2)

18 mm

Height (h1)

2.1 mm

Thickness (s1)

1.4 mm

Material

Spring steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

VS

Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*

Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Outer diameter (d2)

18 mm

Height (h1)

2.1 mm

Thickness (s1)

1.4 mm

Material

Spring steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

VS

Hleð myndum