Lásró M6 koparhúð stál 8 , din980

intelisale.product.documents
Vörunúmer: 0369 100 06
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður

Thread type x nominal diameter (D)

M6

Height (m1)

6 mm

External drive (s1)

WS10

Standards

DIN 980

Material

Steel

Property class

8

Surface

Copper plated

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against loosening by clamping

Thread type

Metric thread

RoHS-compliant

Yes

Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*

Thread type x nominal diameter (D)

M6

Height (m1)

6 mm

External drive (s1)

WS10

Standards

DIN 980

Material

Steel

Property class

8

Surface

Copper plated

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against loosening by clamping

Thread type

Metric thread

RoHS-compliant

Yes

Hleð myndum