Koppafeiti, grafít 400g

Háþrýstiþolin koppafeiti með grafíti og EP-bætiefnum. Veitir góða tæringarvörn, hrindir frá sér ryki og vatni og dreifist vel.
intelisale.product.documents
Vörunúmer: 0893 871 1
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður

 

  • Háþrýstiþolin með EP bætiefnum.
  • Dreifist vel með grafít.
  • Góð húðun og tæringarvörn.
  • Hrindir vel frá sér ryki, óhreinindum og vatni.

Inniheldur ekki sílikon eða resín.

Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Colour Grey/black
Container Cartridge
Silicone-free Yes
Weight of content 400 g
Min. temperature conditions -30 °C
Max. temperature conditions 130 °C
Min./max. temperature conditions -30 to 130 °C
Shelf life from production 60 Month
Smell/fragrance Characteristic
Density 0.871 g/cm³
AOX-free Yes
Density conditions at 20°C
Conditions for viscosity of oil basis at 40°C
Acid-free Yes
Resin-free Yes
Soap base Lithium 12 hydroxystearate
Lubricant code KPF2K-30
NLGI grade/conditions 2 / with DIN 51818
Base oil viscosity, kinematic/conditions 110 mm²/s / at 40°C
Min. dripping point/conditions 180 °C / in accordance with DIN ISO 2176
Min./max. worked penetration /conditions 265-295 / in accordance with DIN ISO 2137
Corrosion protection period/category Corrosion category 0
VKA welding load 2400 N
Oil basis Mineral oil
Lubricant system Grease
Dripping point conditions in accordance with DIN ISO 2176
Worked penetration conditions in accordance with DIN ISO 2137
Conditions for NLGI grade with DIN 51818
Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
Free from heavy metals Yes
Behaviour in the presence of water/conditions 1-90 / in accordance with DIN 51807-1
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*

 

  • Háþrýstiþolin með EP bætiefnum.
  • Dreifist vel með grafít.
  • Góð húðun og tæringarvörn.
  • Hrindir vel frá sér ryki, óhreinindum og vatni.

Inniheldur ekki sílikon eða resín.

Tæknilegar upplýsingar
Colour Grey/black
Container Cartridge
Silicone-free Yes
Weight of content 400 g
Min. temperature conditions -30 °C
Max. temperature conditions 130 °C
Min./max. temperature conditions -30 to 130 °C
Shelf life from production 60 Month
Smell/fragrance Characteristic
Density 0.871 g/cm³
AOX-free Yes
Density conditions at 20°C
Conditions for viscosity of oil basis at 40°C
Acid-free Yes
Resin-free Yes
Soap base Lithium 12 hydroxystearate
Lubricant code KPF2K-30
NLGI grade/conditions 2 / with DIN 51818
Base oil viscosity, kinematic/conditions 110 mm²/s / at 40°C
Min. dripping point/conditions 180 °C / in accordance with DIN ISO 2176
Min./max. worked penetration /conditions 265-295 / in accordance with DIN ISO 2137
Corrosion protection period/category Corrosion category 0
VKA welding load 2400 N
Oil basis Mineral oil
Lubricant system Grease
Dripping point conditions in accordance with DIN ISO 2176
Worked penetration conditions in accordance with DIN ISO 2137
Conditions for NLGI grade with DIN 51818
Corrosion protection period conditions in accordance with DIN 51802, SKF Emcor test
Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
Free from heavy metals Yes
Behaviour in the presence of water/conditions 1-90 / in accordance with DIN 51807-1
Hleð myndum