Kertatoppur 1/2' 20,8mm

intelisale.product.documents
Vörunúmer: 0715 51 49
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður

Width across flats

20.8 mm

Width across flats in inches

13/16 inch

Length (L1)

80 mm

Socket wrench external diameter (D1)

27 mm

External drive

WS1/2

Socket wrench external diameter 2 (D2)

26 mm

Socket wrench depth (t)

9 mm

Product weight (per item)

161.200 g

Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*

Width across flats

20.8 mm

Width across flats in inches

13/16 inch

Length (L1)

80 mm

Socket wrench external diameter (D1)

27 mm

External drive

WS1/2

Socket wrench external diameter 2 (D2)

26 mm

Socket wrench depth (t)

9 mm

Product weight (per item)

161.200 g

Hleð myndum