Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Kambskrúfa Assy®4. 5x50mm RW20

    intelisale.product.documents
    Vörunúmer: 0153 350 050
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður

    Nominal diameter (d)

    5 mm

    Length (l)

    50 mm

    Head type

    Pan head

    Head diameter (dh)

    8 mm

    Head height (k)

    2.6 mm

    Head details

    Reinforced shaft neck

    Internal drive

    RW20

    Thread type

    Wood screw thread

    Thread design

    Full thread

    Thread form

    Coarse thread

    Thread length (lg)

    42 mm

    Core diameter

    3.2 mm

    Shape of tip

    Tip with hilltop milling cutter

    Angle of the tip

    34 Degree

    Material

    Hardened steel

    Surface

    Zinc plated

    Colour

    Silver

    Max. screw-in angle

    90 Degree

    Min. screw-in angle

    0 Degree

    Product weight (per item)

    4.652 g

    Suitable for use in the following materials

    Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL

    Area of application

    Metal plate, wood

    Approval

    ETA-11/0190

    RoHS-compliant

    Yes

    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *

    Nominal diameter (d)

    5 mm

    Length (l)

    50 mm

    Head type

    Pan head

    Head diameter (dh)

    8 mm

    Head height (k)

    2.6 mm

    Head details

    Reinforced shaft neck

    Internal drive

    RW20

    Thread type

    Wood screw thread

    Thread design

    Full thread

    Thread form

    Coarse thread

    Thread length (lg)

    42 mm

    Core diameter

    3.2 mm

    Shape of tip

    Tip with hilltop milling cutter

    Angle of the tip

    34 Degree

    Material

    Hardened steel

    Surface

    Zinc plated

    Colour

    Silver

    Max. screw-in angle

    90 Degree

    Min. screw-in angle

    0 Degree

    Product weight (per item)

    4.652 g

    Suitable for use in the following materials

    Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL

    Area of application

    Metal plate, wood

    Approval

    ETA-11/0190

    RoHS-compliant

    Yes

    Hleð myndum