|
Colour
|
Grey |
|
Chemical basis
|
Butyl rubber |
|
Version
|
Flat |
|
Length
|
26 m |
|
Max. temperature resistance
|
100 °C |
|
Width
|
20 mm |
|
Ultraviolet resistance
|
Yes |
|
Min. temperature resistance
|
-30 °C |
|
Shelf life from production
|
24 Month |
|
Conditions to maintain shelf life from production
|
dry, lying, dust-free storage area, 20°C and 50% relative humidity |
|
Building material class
|
B2 - Normally inflammable |
|
Building material class conditions
|
in accordance with DIN 4102 |
|
Min. processing temperature
|
5 °C |
|
Max. processing temperature
|
40 °C |
|
Sealing-tape thickness
|
2 mm |