Hringsplitti utan DIN471 80X2

intelisale.product.documents
Vörunúmer: 0438 80
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður

Suitable for shafts

80 mm

Suitable for groove diameter

76.5 mm

Internal diameter (d1)

74.5 mm

Eye width (a1)

8.6 mm

Width (b1)

7.4 mm

Thickness (s1)

2.5 mm

Standards

DIN 471

Design

Standard design

Material

Spring steel

Surface

Phosphated

RoHS-compliant

Yes

Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*

Suitable for shafts

80 mm

Suitable for groove diameter

76.5 mm

Internal diameter (d1)

74.5 mm

Eye width (a1)

8.6 mm

Width (b1)

7.4 mm

Thickness (s1)

2.5 mm

Standards

DIN 471

Design

Standard design

Material

Spring steel

Surface

Phosphated

RoHS-compliant

Yes

Hleð myndum