Engar vörur í körfu
Skráðu þig inn fyrir verð
Suitable for shafts
85 mm
Suitable for groove diameter
81.5 mm
Internal diameter (d1)
79.5 mm
Eye width (a1)
8.7 mm
Width (b1)
7.8 mm
Thickness (s1)
3 mm
Standards
DIN 471
Design
Standard design
Material
Spring steel
Surface
Phosphated
RoHS-compliant
Yes