Engar vörur í körfu
Skráðu þig inn fyrir verð
Suitable for shafts
130 mm
Suitable for groove diameter
126 mm
Internal diameter (d1)
123 mm
Eye width (a1)
11.6 mm
Width (b1)
10.7 mm
Thickness (s1)
4 mm
Standards
DIN 471
Design
Standard design
Material
Spring steel
Surface
Phosphated
RoHS-compliant
Yes