Hringsplitti innan 180x4,0 Din472

intelisale.product.documents
Vörunúmer: 0439 180
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður

Suitable for holes

180 mm

Suitable for groove diameter

185 mm

Outer diameter (d1)

189.5 mm

Eye width (a1)

14.2 mm

Width (b1)

13.2 mm

Thickness (s1)

4 mm

Standards

DIN 472

Material

Spring steel

Surface

Phosphated

Design

Standard design

Form

J

RoHS-compliant

Yes

Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*

Suitable for holes

180 mm

Suitable for groove diameter

185 mm

Outer diameter (d1)

189.5 mm

Eye width (a1)

14.2 mm

Width (b1)

13.2 mm

Thickness (s1)

4 mm

Standards

DIN 472

Material

Spring steel

Surface

Phosphated

Design

Standard design

Form

J

RoHS-compliant

Yes

Hleð myndum