|
Product weight (per item)
|
520 g |
|
Length
|
170 mm |
|
Height
|
55 mm |
|
Width
|
140 mm |
|
Length x width x height
|
170 x 140 x 55 mm |
|
IP protection class
|
IP 20 |
|
Display
|
LCD |
|
Min./max. input voltage
|
100-240 V/AC |
|
Input voltage 2
|
12 V/DC |
|
Charging current for AAA battery
|
450 mA |
|
Charging current at USB output
|
1000 mA |
|
Charging voltage per battery
|
1.45 V/DC |
|
Zero-watt technology
|
No |
|
Maximum number of charging slots for AAA batteries
|
4 PCS |
|
Maximum number of charging slots for AA batteries
|
4 PCS |
|
Charging current for AA battery
|
450 mA |
|
Safety timer
|
Yes |
|
Individual slot monitoring
|
Yes |
|
Overload protection (trickle charging)
|
Yes |
|
Rechargeable battery defect detection
|
Yes |
|
Temperature monitoring
|
Yes |
|
Automatic refresh function
|
Yes |
|
Quick test for capacity
|
Yes |
|
Voltage shutdown
|
Yes |
|
Maximum number of charging slots for C batteries
|
4 PCS |
|
Charging current for C battery
|
400 mA |
|
Maximum number of charging slots for D batteries
|
4 PCS |
|
Charging current for D battery
|
400 mA |
|
Maximum number of charging slots for 9-V block batteries
|
1 PCS |
|
Charging current for 9-V block battery
|
15 mA |