|
Colour
|
Black/Anthracite grey |
|
Product weight (per item)
|
2164 g |
|
Length x width x height
|
272 x 117 x 72 mm |
|
IP protection class
|
IP 44 |
|
Cable cross section
|
3.18 mm² |
|
Cable length
|
1.8 m |
|
Rechargeable battery/battery designation
|
12 V lithium ion battery (LiFePO4)12/24 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+) |
|
Frequency
|
50 Hz |
|
Power rating
|
200 W |
|
Approval mark
|
CEGS certified safety |
|
Min./max. input voltage
|
220-240 V |
|
Voltage
|
12V/24V |
|
Charging voltage max. at 12 V
|
14.7 V |
|
Charging voltage max. at 24 V
|
29.4 V |
|
Charging current at 12 V
|
15 A |
|
Charging current at 24 V
|
7.5 A |
|
Power supply voltage
|
13.6 V |
|
Min./max. rechargeable battery/battery capacity
|
25-400 Ah |
|
Charging characteristics
|
IUoU |
|
Fully insulated charging terminals
|
Yes |
|
Length (battery charging cables with terminals)
|
1.8 m |
|
Spark protection
|
Yes |
|
Reverse-polarity protection
|
Yes |