Hetturó M24 Din1587

intelisale.product.documents
Vörunúmer: 0356 24
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður

Standards

DIN 1587

Material

Steel

Property class

6

Surface

Zinc plated

RoHS-compliant

Yes

Form

Round

Design

Without undercut, High profile

Thread type x nominal diameter (D)

M24

Height (h1)

42 mm

External drive (s1)

WS36

Thread type

Metric thread

Product class

A

Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*

Standards

DIN 1587

Material

Steel

Property class

6

Surface

Zinc plated

RoHS-compliant

Yes

Form

Round

Design

Without undercut, High profile

Thread type x nominal diameter (D)

M24

Height (h1)

42 mm

External drive (s1)

WS36

Thread type

Metric thread

Product class

A

Hleð myndum