| Weight of content | 400 g |
| Container | Cartridge |
| Soap base | Lithium/calcium |
| Lubricant code | KP2K-30 |
| Min./max. temperature conditions | -30 to 120 °C |
| Colour | Blue |
| NLGI grade/conditions | 2 / with DIN 51818 |
| Base oil viscosity, kinematic/conditions | 300 mm²/s / at 40°C |
| Min./max. worked penetration /conditions | 265 x 0.1 mm-295 x 0.1 mm / in accordance with DIN ISO 2137 |
| Corrosion protection period/category | Corrosion category 0-0 |
| VKA welding load | 3400 N |
| Shelf life from production | 48 Month |
| Oil basis | Mineral oil |
| Behaviour in the presence of water/conditions | 1-90 / in accordance with DIN 51807-1 |
| Lubricant system | Grease |
| Smell/fragrance | Product-typical |
| Density | 910 kg/m³ |
| Density conditions | at 20°C |
| Conditions for viscosity of oil basis | at 40°C |
| Min. temperature conditions | -30 °C |
| Max. temperature conditions | 120 °C |
| Max. short-term temperature resistance | 130 °C |
| Worked penetration conditions | in accordance with DIN ISO 2137 |
| Conditions for NLGI grade | with DIN 51818 |
| Corrosion protection period conditions | depends on the application |
| Conditions for VKA welding load | in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) |
| Silicone-free | Yes |
| Acid-free | Yes |
| Free from heavy metals | Yes |