|
Weight of content
|
400 g |
|
Container
|
Cartridge |
|
Soap base
|
Lithium/calcium |
|
Lubricant code
|
KP2K-30 |
|
Min./max. temperature conditions
|
-30 to 120 °C |
|
Colour
|
Blue |
|
NLGI grade/conditions
|
2 / with DIN 51818 |
|
Base oil viscosity, kinematic/conditions
|
300 mm²/s / at 40°C |
|
Min./max. worked penetration /conditions
|
265 x 0.1 mm-295 x 0.1 mm / in accordance with DIN ISO 2137 |
|
Corrosion protection period/category
|
Corrosion category 0-0 |
|
VKA welding load
|
3400 N |
|
Shelf life from production
|
48 Month |
|
Oil basis
|
Mineral oil |
|
Behaviour in the presence of water/conditions
|
1-90 / in accordance with DIN 51807-1 |
|
Lubricant system
|
Grease |
|
Smell/fragrance
|
Product-typical |
|
Density
|
910 kg/m³ |
|
Density conditions
|
at 20°C |
|
Conditions for viscosity of oil basis
|
at 40°C |
|
Min. temperature conditions
|
-30 °C |
|
Max. temperature conditions
|
120 °C |
|
Max. short-term temperature resistance
|
130 °C |
|
Worked penetration conditions
|
in accordance with DIN ISO 2137 |
|
Conditions for NLGI grade
|
with DIN 51818 |
|
Corrosion protection period conditions
|
depends on the application |
|
Conditions for VKA welding load
|
in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) |
|
Silicone-free
|
Yes |
|
Acid-free
|
Yes |
|
Free from heavy metals
|
Yes |