|
Contents
|
500 ml |
|
Colour
|
Ice blue |
|
Container
|
Can |
|
Chemical basis
|
Single component polyurethane |
|
Min. tensile strength
|
6.9 N/cm² |
|
Conditions for tensile strength
|
based on DIN 53430 |
|
Elongation at break
|
20.5 % |
|
Min. combined tension and shear resistance
|
3.2 N/cm² |
|
Max. temperature resistance
|
80 °C |
|
Min. temperature resistance
|
-40 °C |
|
Shelf life from production
|
12 Month |
|
Conditions to maintain shelf life from production
|
at 20°C |
|
Heat conductance λ
|
0.038 W/(m*K) |
|
Heat conductance λ conditions
|
in accordance with DIN 52612 |
|
Building material class
|
B2 - Normally inflammable |
|
Building material class conditions
|
in accordance with DIN 4102 |
|
Moulded density
|
16 kg/m³ |
|
Conditions for moulded density
|
in accordance with DIN EN ISO 845 (average) |
|
Water absorption (%)
|
0.3 Vol-% |
|
Water absorption conditions
|
in accordance with DIN 53433 |
|
Min. processing temperature
|
5 °C |
|
Max. processing temperature
|
25 °C |
|
Compression strength
|
1.9 N/cm² |
|
Compression strength conditions
|
based on DIN 53421, at 10% compression |
|
CFC (fuel gas) free
|
Yes |
|
Smell/fragrance
|
Characteristic |
|
Conditions for combined tension and shear resistance
|
in accordance with DIN 53427 |
|
Cell structure
|
Medium - fine |
|
Cell structure conditions
|
tested in accordance with Würth test methods |
|
Tack-free after
|
9 min |
|
Conditions for being tack-free
|
tested in accordance with Würth test methods |
|
Can be cut after
|
15 min |
|
Conditions for ability to cut
|
tested in accordance with Würth test methods |
|
Full resilience
|
12 h |
|
Conditions for full resilience
|
at 20°C and 50% relative humidity |
|
Min. ambient processing temperature
|
-5 °C |
|
Min. surface processing temperature
|
-5 °C |
|
Min. processing temperature for can
|
5 °C |
|
Max. processing temperature for can
|
25 °C |
|
Elongation at break conditions
|
based on DIN 53430 |
|
Yield (volume) approx.
|
30 l |
|
Conditions for yield
|
at 20°C |