|
Colour
|
Silver coloured |
|
Chemical basis
|
Epoxy resin |
|
Min. tensile strength
|
6.4 N/mm² |
|
Length
|
175 mm |
|
Min. temperature conditions
|
-20 °C |
|
Max. temperature conditions
|
120 °C |
|
Diameter (Ø)
|
22 mm |
|
Shelf life from production
|
24 Month |
|
Conditions to maintain shelf life from production
|
frost-free storage area, no exposure to sunlight |
|
Min. processing temperature
|
5 °C |
|
Max. processing temperature
|
25 °C |
|
Density
|
1.85 g/cm³ |
|
Max. short-term temperature resistance
|
150 °C |
|
Substrates with good adhesion
|
CopperBrassAluminiumLeadChromeStainless steelCast ironSteel (bare and anodised)TitaniumZinc sheets |
|
Max. temperature resistance of the hardened material
|
120 °C |
|
Conditions for final strength
|
at 23°C |
|
Min. final strength
|
3 h |
|
Processing time
|
3 min |
|
Min. temperature resistance of the hardened material
|
-20 °C |
|
Can be further processed after min.
|
20 min |
|
Shore D hardness
|
87 |