Dísel bætiefni 200ml

Bætiefni fyrir díselbíla sem hreinsar eldsneytiskerfið og eykur cetantölu – blandast beint í tankinn með allt að 50 lítrum.
intelisale.product.documents
Vörunúmer: 5861 900 052
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður

Powerful diesel additive that cleans the entire fuel system and improves engine performance.
The formula contains CLEAN-UP technology that fights soot and dirt in the nozzles, intake valves and combustion chambers. It increases the cetane number, which can help with cold starts and ensures better combustion and less deposits. Fits all types of diesel engines and is suitable for tankless (capless) filling.

• Cleans valves, injectors and combustion chambers
• Cleans the entire fuel system
• Increases cetane number – better fuel economy and cold starting
• Fits all types of diesel engines
• Easy to use – pour directly into the tank
• 200 ml bottle is sufficient for up to 50 liters of fuel

To achieve a deep clean, it is recommended to use one bottle per tank fill, four times in a row.

Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Contents 200 ml
Chemical basis Hydrocarbons
Density/conditions at 20°C
Min. flashing point 65 °C
Shelf life from production 24 Month
Smell/fragrance Gasoline
Density 0.82 g/cm³
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*

Powerful diesel additive that cleans the entire fuel system and improves engine performance.
The formula contains CLEAN-UP technology that fights soot and dirt in the nozzles, intake valves and combustion chambers. It increases the cetane number, which can help with cold starts and ensures better combustion and less deposits. Fits all types of diesel engines and is suitable for tankless (capless) filling.

• Cleans valves, injectors and combustion chambers
• Cleans the entire fuel system
• Increases cetane number – better fuel economy and cold starting
• Fits all types of diesel engines
• Easy to use – pour directly into the tank
• 200 ml bottle is sufficient for up to 50 liters of fuel

To achieve a deep clean, it is recommended to use one bottle per tank fill, four times in a row.

Tæknilegar upplýsingar
Contents 200 ml
Chemical basis Hydrocarbons
Density/conditions at 20°C
Min. flashing point 65 °C
Shelf life from production 24 Month
Smell/fragrance Gasoline
Density 0.82 g/cm³
Hleð myndum