Engar vörur í körfu
Skráðu þig inn fyrir verð
Thread type x nominal diameter (d1)
M12
Length (l1)
20 mm
Head diameter (dk)
21 mm
Head height (k1)
6.6 mm
Standards
ISO 7380-1
Material
Steel
Property class
010.9
Surface
Zinc plated
Head type
Button head
Drive type
Hexagon socket
Internal drive
HS8
Thread type
Metric thread
Thread form
Standard metric thread
Product class
A
RoHS-compliant
Yes