Brettaskinna heitgalv 24x72x5mm

intelisale.product.documents
Vörunúmer: 0416 912 4
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður

Suitable for screw thread

M24

Internal diameter (d1)

25 mm

Outer diameter (d2)

72 mm

Thickness (h1)

5 mm

Standards

ISO 7093-1

Material

Steel

Surface

Hot dip galvanized

Vickers hardness, HV

200 HV

RoHS-compliant

Yes

Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*

Suitable for screw thread

M24

Internal diameter (d1)

25 mm

Outer diameter (d2)

72 mm

Thickness (h1)

5 mm

Standards

ISO 7093-1

Material

Steel

Surface

Hot dip galvanized

Vickers hardness, HV

200 HV

RoHS-compliant

Yes

Hleð myndum