Starttæki - Booster 12V 600A

intelisale.product.documents
Vörunúmer: 0772 121
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Nafn á eigindi Eigindargildi
Height 430 mm
Weight 10 kg
Width 200 mm
Material of the housing Plastic
Max. current 1500 A
Nominal voltage 12 V/DC
Cable length 120 cm
Wire cross section 35 mm²
Nominal current 600 A
Depth 230 mm
Number of rechargeable batteries/batteries 1 PCS
Rechargeable battery/battery capacity 16 Ah
Weight of rechargeable battery/battery 8000 g
Type of rechargeable battery/battery AGM battery
Suitable for max. cubic capacity 2200 cm³
Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*
Tæknilegar upplýsingar
Height 430 mm
Weight 10 kg
Width 200 mm
Material of the housing Plastic
Max. current 1500 A
Nominal voltage 12 V/DC
Cable length 120 cm
Wire cross section 35 mm²
Nominal current 600 A
Depth 230 mm
Number of rechargeable batteries/batteries 1 PCS
Rechargeable battery/battery capacity 16 Ah
Weight of rechargeable battery/battery 8000 g
Type of rechargeable battery/battery AGM battery
Suitable for max. cubic capacity 2200 cm³
Hleð myndum