Engar vörur í körfu
Skráðu þig inn fyrir verð
Thread type x nominal diameter (d1)
M16
Length (l1)
70 mm
Head height (k1)
10 mm
External drive (s1)
WS24
Standards
ISO 4014
Material
Steel
Property class
10.9
Surface
Zinc plated
Head type
Hexagon head
Drive type
Outer hexagon
Thread type
Metric thread
Thread form
Standard metric thread
Thread design
Partial thread
Thread length (metric thread) (b)
38 mm
Design
With shaft
Product class
A
RoHS-compliant
Yes