Engar vörur í körfu
Skráðu þig inn fyrir verð
Thread type x nominal diameter (d1)
M24
Length (l1)
90 mm
Head height (k1)
15 mm
External drive (s1)
WS36
Standards
ISO 4014
Material
Stainless steel A4
Property class
70
Surface
Plain
Head type
Hexagon head
Drive type
Outer hexagon
Thread type
Metric thread
Thread form
Standard metric thread
Thread design
Partial thread
Thread length (metric thread) (b)
54 mm
Product class
A
RoHS-compliant
Yes