Engar vörur í körfu
Skráðu þig inn fyrir verð
Thread type x nominal diameter (d1)
M5
Length (l1)
6 mm
Head diameter (dk)
8.5 mm
Head height (k1)
5 mm
Standards
ISO 4762
Material
Stainless steel A4
Property class
70
Surface
Plain
RoHS-compliant
Yes
Head type
Socket head
Drive type
Hexagon socket
Internal drive (s1)
HS4
Thread type
Metric thread
Thread form
Standard metric thread
Product class
A