Engar vörur í körfu
Skráðu þig inn fyrir verð
Thread type x nominal diameter (d1)
M16
Length (l1)
140 mm
Head diameter (dk)
24 mm
Head height (k1)
16 mm
Standards
ISO 4762
Material
Stainless steel A4
Property class
70
Surface
Plain
RoHS-compliant
Yes
Head type
Socket head
Drive type
Hexagon socket
Internal drive (s1)
HS14
Thread type
Metric thread
Thread form
Standard metric thread
Product class
A