Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Bolti A2 m.legg 10x90mm ISO4014

    intelisale.product.documents
    Vörunúmer: 0095 910 90
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður

    Thread type x nominal diameter (d1)

    M10

    Length (l1)

    90 mm

    Head height (k1)

    6.4 mm

    External drive (s1)

    WS16

    Standards

    ISO 4014

    Material

    Stainless steel A2

    Property class

    70

    Surface

    Plain

    Head type

    Hexagon head

    Drive type

    Outer hexagon

    Thread type

    Metric thread

    Thread form

    Standard metric thread

    Thread design

    Partial thread

    Thread length (metric thread) (b)

    26 mm

    Product class

    A

    RoHS-compliant

    Yes

    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *

    Thread type x nominal diameter (d1)

    M10

    Length (l1)

    90 mm

    Head height (k1)

    6.4 mm

    External drive (s1)

    WS16

    Standards

    ISO 4014

    Material

    Stainless steel A2

    Property class

    70

    Surface

    Plain

    Head type

    Hexagon head

    Drive type

    Outer hexagon

    Thread type

    Metric thread

    Thread form

    Standard metric thread

    Thread design

    Partial thread

    Thread length (metric thread) (b)

    26 mm

    Product class

    A

    RoHS-compliant

    Yes