Engar vörur í körfu
Skráðu þig inn fyrir verð
Thread type x nominal diameter (d1)
M12
Length (l1)
20 mm
Head diameter (dk)
18 mm
Head height (k1)
7.5 mm
Standards
DIN 6912
Material
Steel
Property class
08.8
Surface
Plain
RoHS-compliant
Yes
Head type
Socket low head
Drive type
Hexagon socket with keyway
Internal drive (s1)
HS10
Thread type
Metric thread
Thread form
Standard metric thread
Product class
A