Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Bolti 10.9 uppsn. svart 20x150

    intelisale.product.documents
    Vörunúmer: 0056 20 150
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður

    Thread type x nominal diameter (d1)

    M20

    Length (l1)

    150 mm

    Head height (k1)

    12.5 mm

    External drive (s1)

    WS30

    Standards

    ISO 4017

    Material

    Steel

    Property class

    10.9

    Surface

    Plain

    Head type

    Hexagon head

    Drive type

    Outer hexagon

    Thread type

    Metric thread

    Thread form

    Standard metric thread

    Thread design

    Full thread

    Thread length (metric thread)

    150 mm

    Product class

    A

    RoHS-compliant

    Yes

    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *

    Thread type x nominal diameter (d1)

    M20

    Length (l1)

    150 mm

    Head height (k1)

    12.5 mm

    External drive (s1)

    WS30

    Standards

    ISO 4017

    Material

    Steel

    Property class

    10.9

    Surface

    Plain

    Head type

    Hexagon head

    Drive type

    Outer hexagon

    Thread type

    Metric thread

    Thread form

    Standard metric thread

    Thread design

    Full thread

    Thread length (metric thread)

    150 mm

    Product class

    A

    RoHS-compliant

    Yes

    Hleð myndum