Engar vörur í körfu
Skráðu þig inn til að sjá verð
Thread type x nominal diameter (d1)
M10
Length (l1)
120 mm
Head height (k1)
7 mm
External drive (s1)
WS17
Standards
DIN 931
Material
Steel
Property class
10.9
Surface
Plain
Head type
Hexagon head
Drive type
Outer hexagon
Thread type
Metric thread
Thread form
Standard metric thread
Thread design
Partial thread
Product class
B
RoHS-compliant
Yes