Engar vörur í körfu
Skráðu þig inn fyrir verð
Thread type x nominal diameter (d1)
M6
Length (l1)
12 mm
Head diameter (dc)
13.6 mm
Head height (k1)
3.3 mm
Internal drive
HS4
Standards
ISO 7380-2
Material
Steel
Property class
010.9
Surface
Zinc nickel black
Head type
Button head with collar
Head details
With collar
Drive type
Hexagon socket
Thread type
Metric thread
Thread form
Standard metric thread
Product class
A
RoHS-compliant
Yes