Engar vörur í körfu
Skráðu þig inn til að sjá verð
Thread type x nominal diameter x pitch (d1)
M16 x 1.5
Length (l1)
70 mm
Head height (k1)
10 mm
Standards
DIN 961
Material
Steel
Property class
10.9
Surface
Plain
Head type
Hexagon head
Drive type
Outer hexagon
External drive (s1)
WS24
Thread type
Metric thread
Pitch
1.5 mm
Thread form
Fine pitch thread
Thread design
Full thread
Product class
A
RoHS-compliant
Yes