Engar vörur í körfu
Skráðu þig inn fyrir verð
Standards
DIN 7983
Material
Stainless steel A4
Surface
Plain
Form
C
Head type
Raised countersunk head
Drive type
H
Internal drive
H3
Nominal diameter (d1)
5.5 mm
Head diameter (dk)
10.8 mm
Length (l1)
32 mm
Head height (k1)
3.4 mm
Thread type
Self-tapping screw thread
Thread design
Full thread
RoHS-compliant
Yes
Declaration of performance (EU-CPR)
No