Engar vörur í körfu
Skráðu þig inn fyrir verð
Thread type x nominal diameter (d1)
M8
Diameter of contact surface (d2)
20 mm
Outer diameter (d3)
36 mm
Internal diameter (d4)
Height (h1)
Length (l1)
13 mm
Standards
DIN 580
Material
Stainless steel A4
Surface
Plain
RoHS-compliant
Yes
Max. load capacity
140 kg
Head type
With lifting eye
Thread type
Metric thread
Pitch
1.25 mm
Thread form
Standard metric thread
Thread length (metric thread)
11.5 mm
EC declaration of conformity (CE)