A4-70 Brettask. 22,0 Din9021

intelisale.product.documents
Vörunúmer: 0412 920
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður

Suitable for screw thread

M20

Internal diameter (d1)

22 mm

Outer diameter (d2)

60 mm

Thickness (h1)

4 mm

Standards

DIN 9021

Material

Stainless steel A4

Surface

Plain

Vickers hardness, HV

140 HV

Design

With large outside diameter

RoHS-compliant

Yes

Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*

Suitable for screw thread

M20

Internal diameter (d1)

22 mm

Outer diameter (d2)

60 mm

Thickness (h1)

4 mm

Standards

DIN 9021

Material

Stainless steel A4

Surface

Plain

Vickers hardness, HV

140 HV

Design

With large outside diameter

RoHS-compliant

Yes

Hleð myndum