Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    A4-70 Borðabolti 12x70 Din603

    intelisale.product.documents
    Vörunúmer: 0076 12 70
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður

    Thread type x nominal diameter (d1)

    M12

    Length (l1)

    70 mm

    Material

    Stainless steel A4

    Property class

    70

    Surface

    Plain

    Head diameter (dk)

    30.65 mm

    Head height (k1)

    6.95 mm

    Square width (V)

    12.7 mm

    Square height (f)

    8.75 mm

    Standards

    DIN 603

    RoHS-compliant

    Yes

    Head type

    Cup head square neck

    Head details

    With square neck

    Thread type

    Metric thread

    Pitch

    1.75 mm

    Thread form

    Standard metric thread

    Shank diameter

    12 mm

    Thread length (metric thread) (b)

    30 mm

    Product class

    C

    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *

    Thread type x nominal diameter (d1)

    M12

    Length (l1)

    70 mm

    Material

    Stainless steel A4

    Property class

    70

    Surface

    Plain

    Head diameter (dk)

    30.65 mm

    Head height (k1)

    6.95 mm

    Square width (V)

    12.7 mm

    Square height (f)

    8.75 mm

    Standards

    DIN 603

    RoHS-compliant

    Yes

    Head type

    Cup head square neck

    Head details

    With square neck

    Thread type

    Metric thread

    Pitch

    1.75 mm

    Thread form

    Standard metric thread

    Shank diameter

    12 mm

    Thread length (metric thread) (b)

    30 mm

    Product class

    C

    Hleð myndum