Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Þakskrúfa+16mm þétting 6,5*19

    intelisale.product.documents
    Vörunúmer: 0200 065 19
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður

    Material

    Steel

    Surface

    Zinc plated

    Material of sealing washer

    Steel

    Surface of the sealing washer

    Zinc plated

    Material of gasket

    Ethylene propylene diene terpolymer rubber

    RoHS-compliant

    Yes

    Head type

    Hexagon head

    Drive type

    Hexagon

    Thread type

    Wood screw thread

    Shape of tip

    Tip

    Underground

    Wood, Steel

    Nominal diameter (d1)

    6.5 mm

    Length (l1)

    19 mm

    Outside diameter of the sealing washer (d2)

    16 mm

    Washer thickness (h1)

    3 mm

    Head height (k1)

    4.5 mm

    External drive (s1)

    WS3/8

    Thread length

    17 mm

    Washer diameter (d2)

    16 mm

    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *

    Material

    Steel

    Surface

    Zinc plated

    Material of sealing washer

    Steel

    Surface of the sealing washer

    Zinc plated

    Material of gasket

    Ethylene propylene diene terpolymer rubber

    RoHS-compliant

    Yes

    Head type

    Hexagon head

    Drive type

    Hexagon

    Thread type

    Wood screw thread

    Shape of tip

    Tip

    Underground

    Wood, Steel

    Nominal diameter (d1)

    6.5 mm

    Length (l1)

    19 mm

    Outside diameter of the sealing washer (d2)

    16 mm

    Washer thickness (h1)

    3 mm

    Head height (k1)

    4.5 mm

    External drive (s1)

    WS3/8

    Thread length

    17 mm

    Washer diameter (d2)

    16 mm

    Hleð myndum