Ál skinna 20x24x1,5 Din7603A

intelisale.product.documents
Vörunúmer: 0463 20 24
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður

Material

Aluminium

Surface

Plain

Form

A

Nominal size

20 x 24 mm

Internal diameter (d1)

20.2 mm

Outer diameter (d2)

23.9 mm

Thickness (h1)

1.5 mm

Corresponds to original spare part number

Mercedes: 007 603 020100, VW/Audi: N.013 815.3

Max. temperature resistance

200 °C

DIN

7603

Skrifaðu þína eigin umsögn
  • Aðeins skráðir notendur geta skrifað umsagnir
*
*
  • Slæm
  • Frábær
*
*
*

Material

Aluminium

Surface

Plain

Form

A

Nominal size

20 x 24 mm

Internal diameter (d1)

20.2 mm

Outer diameter (d2)

23.9 mm

Thickness (h1)

1.5 mm

Corresponds to original spare part number

Mercedes: 007 603 020100, VW/Audi: N.013 815.3

Max. temperature resistance

200 °C

DIN

7603

Hleð myndum