Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Tvöföld læsiskinna 15,2X23,0X3,7mm

    intelisale.product.documents
    Vörunúmer: 0401 780 014
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður

    Internal diameter (d1)

    15.2 mm

    Suitable for screw thread

    M14

    Suitable for thread (imperial)

    9/16 inch

    Outer diameter (d2)

    23 mm

    Thickness (h1)

    3.7 mm

    Material

    Steel

    Vickers hardness, HV

    485 HV

    Surface

    Flake zinc silver

    Corrosion protection period

    600 h

    RoHS-compliant

    Yes

    Design

    Narrow

    Locking function

    Locking against self-loosening by mechanical interlocking

    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *

    Internal diameter (d1)

    15.2 mm

    Suitable for screw thread

    M14

    Suitable for thread (imperial)

    9/16 inch

    Outer diameter (d2)

    23 mm

    Thickness (h1)

    3.7 mm

    Material

    Steel

    Vickers hardness, HV

    485 HV

    Surface

    Flake zinc silver

    Corrosion protection period

    600 h

    RoHS-compliant

    Yes

    Design

    Narrow

    Locking function

    Locking against self-loosening by mechanical interlocking

    Hleð myndum