|
Material
|
Hardened steel |
|
Surface
|
Galvanised |
|
Internal drive
|
RW10 |
|
Head type
|
Pan head |
|
RoHS-compliant
|
Yes |
|
Thread type
|
Wood screw thread |
|
Thread format
|
Single thread |
|
Thread design
|
Full thread |
|
Area of application
|
UniversalFurnitureMetal plate, woodFitting |
|
Shape of tip
|
Tip with ring thread |
|
Nominal diameter (d)
|
3 mm |
|
Length (l)
|
12 mm |
|
Head diameter (dh)
|
5.8 mm |
|
Head height (k)
|
2.2 mm |
|
Thread length (lg)
|
10.5 mm |
|
Core diameter
|
1.95 mm |
|
Angle of the tip
|
20 Degree |
|
Max. screw-in angle
|
90 Degree |
|
Min. screw-in angle
|
45 Degree |
|
Product weight (per item)
|
0.632 g |
|
Suitable for use in the following materials
|
WoodDerived timber productSoftwoodBoard ply woodLVL |