Hringsplitti innan 32x1,2 Din472

intelisale.product.documents
Vörunúmer: 0439 32
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður
Tæknilegar upplýsingar
Material Spring steel
Surface Bare
Form J
Version Standard design
Outer diameter (d1) 34.4 mm
Width (b1) 3.2 mm
Thickness (s1) 1.2 mm
Suitable for groove diameter 33.7 mm
Eye width (a1) 5.4 mm
Suitable for holes 32 mm