Læsiskinna M30 45x31,6x2,4mm

intelisale.product.documents
Vörunúmer: 0493 903 0
products.pickngo
Fljótleg afhending
Ókeypis sendingarkostnaður

Suitable for screw thread

M30

Suitable for thread (imperial)

1 1/8 inch

Internal diameter (d1)

31.6 mm

Outer diameter (d2)

45 mm

Height (h1)

3.8 mm

Thickness (s1)

2.4 mm

Material

Spring steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

VS